missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ LDPE Wide Mouth Bottles, with sealing plug and screw cap
Use these bottles for storage, sampling and transportation of viscous substances, powders, granulates or pastes. VITLAB™ LDPE Wide Mouth Bottles are composed of flexible material with good resilience and feature a wider mouth for simple filling. Available with eye closure.
45.00 € - 89.75 €
Specifications
Closure Type | Screw Cap |
---|---|
Product Type | Wide Mouth Bottle |
Color | Transparent |
For Use With (Application) | Saving and Storage |
Includes | Sealing plug and screw cap |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15252739
|
VITLAB™
80410 |
250 mL |
89.75 €
Pack of 25 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
15262739
|
VITLAB™
80411 |
500 mL |
45.00 €
Pack of 10 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
Description
- Transparent LDPE wide mouth bottle
- With screw cap made of PP
- Ideal for powders and paste-like materials
Specifications
Screw Cap | |
Transparent | |
Sealing plug and screw cap | |
Transparent |
Wide Mouth Bottle | |
Saving and Storage | |
LDPE |