missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LEC™ Low Temperature Chest Freezer
A low temperature chest freezer offering supreme stability, reliability, user-friendliness and ease of cleaning.
Brand: LEC™ CLT383
Code : 50
Additional Details : Weight : 80.00000kg
Description
- −10° to −45°C operating temperature range
- External digital controller
- Lock and 2 keys provided
- Spark-free interior
- Audible and visual temperature alarms
- An ideal solution for laboratories and hospitals
- R404a refrigerant, cyclopentane insulation combined with recyclable materials
Specifications
Freezer | |
-10°C to -45°C | |
1 | |
White | |
Digital | |
White | |
For laboratory and general use | |
Manual | |
600 x 1560 x 885 mm | |
Lock, 2 Keys | |
5.2 kW/24hr. | |
80 kg |
383 L | |
Solid, Hinged | |
Cyclopentane | |
Chest | |
Yes | |
Digital, External | |
1 Basket, Key lock with two keys | |
CLT383 | |
440 x 1400 x 650 mm | |
230 - 240 V 50 Hz | |
R404a |