missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LEC™ Chest Feezer
Available in three sizes, and ideal for use in all environments requiring low temperature storage
Brand: LEC Refrigeration CLT296
Code : 50
Additional Details : Weight : 80.00000kg
Description
Available in three sizes, and ideal for use in all environments requiring low temperature storage.- Store contents down to -45°C
- Fitted lock as standard
- Roller castors for ease of movement
- Internal and external temperature alarm
Specifications
Freezer | |
-10°C to -45°C | |
Roller | |
1260 mm | |
80 kg |
296 L | |
Chest | |
885 mm | |
50/60 Hz |