missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Lift table, mobile, single scissor, Bishamon, 300kg capacity
Brand: Manutan A029087
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Ideal for loading and unloading in warehouses and assembly lines. Ensures a comfortable working height for the user. Raising is operated by foot pedal. Lowering the table is controlled by a built-in lever on the handle. Each table is fitted with one braked swivel castor. Lightweight, easy to move and manoeuvre.- Load capacity (kg) : 300
- Dimensions (L x W): 1008mm x 500mm
- Table dimensions (L x W): 815mm x 500mm
- Raised height: 865mm
- Closed height: 288mm
- Scissors : single