Learn More
Grant Instruments™ Linear Shaking Bath
Grant quality and design combined with the temperature stability and functions you need in a linear shaking bath for your laboratory.
Brand: Grant Instruments™ LSB18
Code : NEW
Additional Details : Weight : 11.20000kg
Description
Grant quality and design combined with the temperature stability and functions you need in a linear shaking bath for your laboratory.
- Temperature range ambient +5ºC to 99ºC operation
- Stability: ±0.1ºC
- Choice of two models - 12 and 18 litres
- Universal tray and polycarbonate lid included as standard
- Extensive choice of accessory shaking trays
- Drain tap for convenient emptying
- User settable over temperature alarm - provides sample protection
- Countdown timer with audible alarm - for accurate reaction timing (1-999 mins)
- Two programmable temperature and shaking presets
Specifications
18 L | |
Ambient +5° to 99°C | |
Universal tray, drain tap, and polycarbonate lid | |
Up to 200 rpm | |
±0.1°C | |
60/90 mm (Liquid min/max) | |
120/230 V |
Linear | |
1050/1400 w | |
Adjustable | |
2 | |
±0.1°C | |
120/230 V |