Learn More
Buerkle™ Liquid Cupsampler™
It is possible to carry out point sampling of liquids of varying viscosity with the stainless steel Liquid CupSampler (V4A). Media-containing particles can also be sampled without difficulty.The sampler can be used in the fields of chemistry, foodstuffs and cosmetics.The cup can be unscrewed from the stem, allowing easy cleaning.
Brand: Buerkle™ 5357-0001
937.32 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.97450kg
Description
Perform point sampling of liquids of varying viscosity with the stainless steel Liquid CupSampler (V4A). The cup can be unscrewed from the stem, allowing easy cleaning.- V4A
- Length 100cm
Specifications
Autoclavable | |
100 mL | |
100 cm |