missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Red Spirit Filled Partial Immersion Thermometers
A general purpose/stirring thermometer for a wide application of laboratory needs. Fisherbrand™ Red Spirit Filled Partial Immersion Thermometers have a white backing for readability.
6.45 € - 12.80 €
Specifications
For Use With (Application) | General use |
---|---|
Immersion Type | Partial Immersion |
Length (Metric) | 305 mm |
Thermometer Fill | Red Spirit |
Product Type | Liquid Filled Thermometer |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11551993
|
Fisherbrand™
|
-10°C to +50°C |
6.45 €
Each |
In Stock
Log in to see stock. |
|||||
11571993
|
Fisherbrand™
|
-10°C to +150°C |
6.70 €
Each |
In Stock
Log in to see stock. |
|||||
11561993
|
Fisherbrand™
|
-10°C to +110°C |
12.80 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- With amber graduations
- Non-roll fitting
- Immersion up to 76mm
- Reinforced bulb for stirring
Specifications
General use | |
305 mm | |
Liquid Filled Thermometer | |
76 mm |
Partial Immersion | |
Red Spirit | |
-10°C |