Learn More
Buerkle™ Liquid-Sampler, Place onto Bottle
The valve is opened by attaching the sample container to empty the sample. Sampler for thin to viscous liquids. Easy use with one-handed operation. With discharge funnel for safe filling of the sample bottles. Material AISI 316L (1.4404).
Brand: Buerkle™ 5326-0004
Code : A0
Additional Details : Weight : 0.33800kg
Description
The valve is opened when the sampler is attached to the sample container. Comes complete with discharge funnel for safe filling of sample bottles.- V4A
- Autoclavable up to max. 121°C 20 min.
Specifications
Liquid Sampler | |
Autoclavable | |
100 mL | |
535 mm |
Stainless Steel (V4A) | |
Discharge funnel | |
32 mm |