missing translation for 'onlineSavingsMsg'
Learn More

Manutan Long-span shelving add bay steel panel, 2500mm x 2700mm x 800mm

Brand:  Manutan A365414

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12891548

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Create a run of shelving as long as you require. Heavy duty shelving that is ideal for hand loaded storage. Quick, easy boltless assembly - frames and beams simply clip together. Pre-welded frames - no assembly required. Shelving loads of up to 740kg UDL.
  • Number of shelves: 3
  • Dimensions (H x W x D): 2500mm x 2700mm x 800mm
  • Shelf capacity UDL: 740kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers