missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Long-span shelving steel panel, 2500mm x 1800mm x 1000mm
Brand: Manutan A365436
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Heavy duty shelving that is ideal for hand loaded storage. Quick, easy boltless assembly - frames and beams simply clip together. Pre-welded frames - no assembly required. With beams in grey and upright frames in blue. Level heights adjust every 62. 5mm. Shelving loads of up to 740kg UDL.- Number of shelves: 3
- Dimensions (H x W x D): 2500mm x 1800mm x 1000mm
- Shelf capacity UDL: 490kg