missing translation for 'onlineSavingsMsg'
Learn More

Manutan Long-span starter bay chipboard shelf, 2500mm x 1800mm x 800mm

Brand:  Manutan 241M035A

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12887579

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Heavy duty shelving that is ideal for hand loaded storage. Quick, easy boltless assembly - frames and beams simply clip together. Pre-welded frames - no assembly required. Level heights adjust every 62. 5mm. Beams in grey and upright frames in blue.
  • Number of shelves: 3
  • Dimensions (H x W x D): 2500mm x 1800mm x 800mm
  • Shelf capacity UDL: 504kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers