missing translation for 'onlineSavingsMsg'
Learn More

Manutan Longspan extension bay with chipboard shelves, 2000mm x 1800mm x 800mm

Brand:  Manutan 239M035A

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12827539

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Create a run of shelving as long as you require. Quick, easy boltless assembly - frames and beams simply clip together. Beams in grey and upright frames in blue with the level heights adjusting every 62. 5mm.
  • Three shelves
  • Shelf capacity UDL: 504kg
  • Dimensions (H x W x D): 2000mm x 1800mm x 800mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers