missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ CHECKIT™ Comparator Test Kits: Total Hardness HR
Accurate test kit for routine water analysis
56.70 €
Specifications
For Use With (Application) | Routine water analysis |
---|---|
No. of Tests | 100 |
Type | Total Hardness Mini Kit |
Product Code | Brand | Range | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Range | Includes | Price | Quantity & Availability | ||||
10064500
|
Lovibond™
414450 |
20 to 800mg/L | Dispenser bottle, 100mL calibrated sample container, 30mL calibrated sample container, total hardness tablets, instructions, storage case |
56.70 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10300071
|
Lovibond™
414240 |
5 to 500mg/L | 30mL calibrated sample container, 30mL calibrated sample container, total hardness tablets, instructions, storage case |
56.70 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
Specifications
Routine water analysis | |
100 | |
Total Hardness Mini Kit |