missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Low-Density Polyethylene Chemical Containers
Click to view available options
Capacity (Metric):
30 cc
Height (Metric):
65 mm
Description
- Heavy-walled, injection-molded polyethylene
- Easy-to-clean
- Screw cap design featuring a leakproof inner seal
- Have been used to transport dust samples from the moon
Specifications
Capacity | 1.01 oz, 30mL |
Closure Material | Polyethylene |
Closure Size | 35 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 32 mm |
Height (English) | 2.6 in. |
Height (Metric) | 65 mm |
Product Type | Container |
Capacity (Metric) | 30 cc |
Capacity (English) | 1.01 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'