missing translation for 'onlineSavingsMsg'
Learn More

Manutan Low to medium duty 100mm castor plate fixing, nylon centre

Brand:  Manutan A340837

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12815858

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Nylon centre with blue rubber tyre.
  • Wheel centre: Nylon
  • Tyre type: Blue rubber
  • Wheel bearing: Ball
  • Max. weight (kg): 150
  • Type of castor: Fixed
  • Wheel diameter (mm): 100
  • Tread width (mm): 32
  • Fitted height (mm): 128
  • Load capacity (kg): 150
  • Plate L x W (mm): 100 x 80
  • Fixing hole size (mm): 76-80 x 44.5-60
  • Fixing hole diameter (mm): 8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers