missing translation for 'onlineSavingsMsg'
Learn More

Manutan Low to medium duty 100mm diameter swivel brake castor, steel centre

Brand:  Manutan A341200

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12835988

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Pressed steel centre with black rubber tyre.
  • Wheel bearing: roller bearing
  • Max. weight (kg): 205
  • Type of castor: Swivel with brake
  • Max. load capacity (kg): 70
  • Fitted height (mm): 128
  • Plate L x W (mm): 100 x 85
  • Wheel diameter (mm): 100
  • Tread width (mm): 30
  • Fixing hole diameter (mm): 8
  • Fixing hole size (mm): 80 x 60
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers