missing translation for 'onlineSavingsMsg'
Learn More

Manutan Low to medium duty 100mm diameter swivel castor, steel centre 70kg

Brand:  Manutan A341203

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12815988

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Pressed steel centre with black rubber tyre.
  • Wheel bearing: roller bearing
  • Max. weight (kg): 205
  • Type of castor: Swivel
  • Max. load capacity (kg): 70
  • Fitted height (mm): 128
  • Plate L x W (mm): 100 x 85
  • Wheel diameter (mm): 100
  • Tread width (mm): 30
  • Fixing hole diameter (mm): 8
  • Fixing hole size (mm): 80 x 60
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers