missing translation for 'onlineSavingsMsg'
Learn More

Manutan Low to medium duty 125mm castor, bolt hole, nylon centre, no tyre, with brake

Brand:  Manutan A341300

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12835918

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Solid nylon wheel.
  • Max. weight (kg): 150
  • Type of wheel: Swivel with brake
  • Wheel diameter (mm): 125
  • Tread width (mm): 32
  • Fitted height (mm): 152
  • Type of bearing: Ball
  • Load capacity (kg): 150
  • Fixing hole diameter (mm): 10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers