missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Teclu Burner with NF Connection, 13mm Opening
Suitable for glass work and soldering.
56.05 €
Specifications
Product Type | Teclu Burner |
---|---|
Diameter (Metric) | 13 mm |
For Use With (Application) | Glasswork and soldering |
Height (Metric) | 150 mm |
No. per Pack | 1 Ea. |
Product Code | Brand | Gas Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gas Type | Price | Quantity & Availability | |||||
11795396
|
Fisherbrand™
|
Butane, Propane, LPG |
56.05 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
11785396
|
Fisherbrand™
|
Natural Gas, Methane |
56.05 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
Description
- Constructed with a gas control needle valve
- Specially designed conical mixing chamber which allows the burner to give off a very hot flame
- Gas and air mixing is regulated by adjusting the knurled wheel below the tube
- Burner diameter of 13mm, overall height of 150mm
Specifications
Teclu Burner | |
Glasswork and soldering | |
1 Ea. |
13 mm | |
150 mm |