missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Meker Industrial Burner with Tétine Connection, 43mm Opening
Provides an extremely strong flame power for intensive use.
195.00 €
Specifications
Product Type | Industrial Burner, Meker |
---|---|
Height (Metric) | 180 mm |
Includes | T-Tine Connector |
No. per Pack | 1 Ea. |
Product Code | Brand | Gas Type | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gas Type | Description | Price | Quantity & Availability | ||||
11739806
|
Fisherbrand™
|
Natural Gas, Methane | Consumption 188L/hr. |
195.00 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
11759806
|
Fisherbrand™
|
Butane, Propane, LPG | Consumption 240L/hr. |
195.00 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
Description
- Wide and regular flame
- Excellent heating power
- Lateral holding handle
- Burner aperture of 43mm wide, height of 180mm
- Flame size adjustable with 4 interchangeable nozzles
- Manufactured from nickel-plated brass
- Top of burner is fitted with perforated steel head, which gives off multiple small but very large flames
Specifications
Industrial Burner, Meker | |
180 mm | |
T-Tine Connector | |
1 Ea. |