missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ LPG Gas Security Bunsen Burners with NF Screwing G 1/2 Connector

Supplied with a flame failure device that shuts off the gas supply to the burner within approximately 20 seconds of the flame being extinguished.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.44100kg

Product Code. 11715416

  • 89.85 € / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Keep gas inlet valve open when igniting flame for 3-5 seconds
  • Chrome steel burner, cast iron base
  • Aperture opening of 13mm
  • Total height of 165mm

Specifications

Specifications

Safety Bunsen Burner
Iron, Steel
13 mm
NF Screwing G 0.5 in Connector
Butane, Propane, LPG
Consumption of 144L/hr.
165 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers