missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Lugol's Iodine Stain
Gram’s Staining Method for the Initial Differentiation of Gram Positive and Gram Negative Bacteria
Brand: Pro-Lab Diagnostics™ PL7053-2
Code : 04
Additional Details : Weight : 1.00000kg
Description
A range of convenient ready prepared stains, which can be used immediately. Stain concentrates are 10 times concentrated to give a ready to use stain on dilution.Specifications
2 L | |
CE marked (98/78/EC) | |
Gram’s Staining Method for the Initial Differentiation of Gram Positive and Gram Negative Bacteria | |
Ethanol 2.5 - <5% , Potassium Iodide 1 - <2.5% , Iodine 0.5 - <1% , Methanol 0.25 - <0.5% | |
Gram |
Lugol's Iodine | |
Liquid | |
Dark Brown | |
Store in a cool and well-ventilated place |