missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix C, 4.5 mL Tubes
TallPrep™ Lysing Matrix C contains 1 mm silica spheres for lysis of yeast and fungi as well as molds, spores and filamentous algae.
173.84 € - 524.70 €
Specifications
Bead Type | Silica Spheres |
---|---|
Content And Storage | Room Temperature |
Sample Type | Yeast, Fungi, Algae |
DNase | Dnase-free |
For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11421575
|
MP Biomedicals™
116972025 |
25 x 4.5 mL Tubes |
173.84 €
Pack of 25 |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11431575
|
MP Biomedicals™
116972050 |
50 x 4.5 mL Tubes |
287.26 €
Pack of 50 |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11441575
|
MP Biomedicals™
116972100 |
100 x 4.5 mL Tubes |
524.70 €
Pack of 100 |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.
- Tube Size: 4.5 mL
- Sample Type: Yeast, fungi, mold, spores and filamentous algae
- Bead Type: 1 mm silica spheres
Specifications
Silica Spheres | |
Yeast, Fungi, Algae | |
Nucleic Acid Isolation and Purification, Homogenization | |
RNase-free |
Room Temperature | |
Dnase-free | |
Lysing Matrix C |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.