missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Magnetic Mini Stirrer
An economical stirring solution made for ultimate function, with optimal magnetic coupling and high quality stir bars to ensure dependable stirring efficiency.
147.00 €
Specifications
Speed | 200 to 2200 rpm |
---|---|
Stirring Positions | 1 |
Top Plate Material | ABS |
Capacity | 3 L |
Dimensions (L x W x H) | 18.3 x 13.2 x 4.7 cm |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15843967
|
Heathrow Scientific™
120155 |
Gray / Purple |
147.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15883967
|
Heathrow Scientific™
120595 |
Gray / Blue |
147.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
A powerful magnetic coupling between the high-quality stir bar and the unit ensures consistent, accurate alignment. This significantly reduces spin-outs when increasing or decreasing spin speed and ensures maximum stirring performance every time.
- 5 Year Warranty
- Made from an ABS and PC blend that is chemically resistant and easy to clean
- Low-profile design is lightweight for transporting with ease
- Small footprint saves valuable space on a bench top
- Quiet operation with low vibration helps users stay focused by reducing noise in the lab
- Ideal for routine stirring applications in general research, life science, industrial, quality analysis, and clinical lab settings
- Two (2) high-quality stir bars (35 x 9 mm) are included to ensure maximum stirring performance
Specifications
200 to 2200 rpm | |
ABS | |
18.3 x 13.2 x 4.7 cm | |
4.7 cm | |
18.3 cm | |
13.2 cm | |
5 Years | |
Dial - Infinitely adjustable | |
0.447 kg |
1 | |
3 L | |
1.85 in. | |
7.2 in. | |
5.2 in. | |
Universal 12V DC with 4 adapters | |
Stirrer, 2 stir bars, Power adapter | |
0.985 lb. |