missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Magnetic Stirrer Hotplates, UK-Plug
The unique Kera-Disk™ heating plate of aluminum provides fast heating times, and the wafer-thin ceramic coating makes the heating plate both chemically and scratch resistant.
Brand: Heidolph instruments 505-20000-02
Additional Details : Weight : 3.20000kg
Description
- Hotplate stirrer Heidolph MR Hei-Standard 20 L capacity, maximum plate temperature 300°C, aluminum / ceramic (KeraDisc) plate, analogue control, 1 position, plate diameter 145 mm
- The extended heating capacity of 800 W reduces heat-up times by 35% compared to other units at 600 W
- The chemically resistant KeraDisc™ hot plate allows for immediate heat transfer resulting in quick heat-up times
- Hermetically sealed housing protects all mechanical and electronic components from aggressive environments
Specifications
30 to 1400 rpm | |
145 mm | |
Hei-PLATE | |
3.28 kg | |
UK-Style |
145 mm | |
Magnetic | |
20°C to 300°C | |
Magnetic Stirring Hotplate |