missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Marco (Frontier 112) Safety Shoes
Made with the same care and attention to detail associated with high end luxury shoes. Brazilian 2 tone full grain leather combined with nubuck adds to the stylish look.
206.00 € - 210.00 €
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Brown |
Design | Marco (Frontier 112) |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15978181
|
Emma Safety Footwear
MM11209039 |
39 |
208.82 €
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15988181
|
Emma Safety Footwear
MM11209040 |
40 |
208.82 €
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15612469
|
Emma Safety Footwear
MM11209041 |
41 |
206.00 €
1 pair |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
15775233
|
Emma Safety Footwear
MM11209042 |
42 |
206.00 €
1 pair |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
15865771
|
Emma Safety Footwear
MM11209043 |
43 |
210.00 €
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15785233
|
Emma Safety Footwear
MM11209044 |
44 |
206.00 €
1 pair |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
15998181
|
Emma Safety Footwear
MM11209046 |
46 |
208.82 €
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15908191
|
Emma Safety Footwear
MM11209047 |
47 |
208.82 €
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15918191
|
Emma Safety Footwear
MM11209048 |
48 |
208.82 €
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- Thermoplastic Polyurethane Outsole
- ESD certified
- Chrome-free lining
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Brown | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Marco (Frontier 112) | |
Leather |