missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Marigold™ Blue Natural Rubber Latex Immersion Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Crinkle finish provides grip in wet and dry environments
- Polyamide seamless liner
- Wrinkle natural rubber latex coating
- Gauntlet cuff
Specifications
Back Material | Rubber Latex |
Certifications/Compliance | Standards EN 374, EN 407, EN 388 : 2241, 21 CFR (USA), CFIA (Canada) |
Cuff Material | Natural Rubber Latex |
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Type | Immersion Gloves |
Size | 10 |
Thickness (English) | 50 mil |
Glove Cuff Style | Elasticated |
Lining | Natural Rubber Latex |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'