missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ BioPharm™ High Performance Precision Pump Tubing, Platinum-Cured Silicone
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ BioPharm™ Platinum-Cured Silicone High Performance Precision Pump Tubing provides accurate, repeatable flow. Ideal for industrial applications that require flow rates up to 17 LPM (4.5 GPM).
580.00 € - 760.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
For Use With (Application) | Pharmaceutical, cosmetic, research, and auto-analysis applications |
Min. Operating Temperature (Metric) | -59°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11807553
|
Masterflex™
96421-70 |
70 |
760.00 €
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11897543
|
Masterflex™
96421-88 |
88 |
660.00 €
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11817553
|
Masterflex™
96421-89 |
89 |
580.00 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
Description
High performance pump tubing provides excellent pressure generation, suction lift, ability to pump viscous fluids, and long tubing life—all at higher flow rates. Thicker wall compared to Masterflex™ precision pump tubing.- Formulation: Tygon™ 3350 silicone, platinum-cured
- Pharmaceutical, cosmetic, research, and auto-analysis applications
- Ultra-smooth; minimizes bacterial growth
- Best choice for applications involving pressure, suction lift, viscous fluids, or long tubing life
- Good for mild to medium concentration bases, salts, and alcohols
- Odorless, tasteless, and nontoxic
- Transparent
Specifications
Pump Tubing | |
Silicone | |
-59°C | |
232°C |
Autoclavable | |
Pharmaceutical, cosmetic, research, and auto-analysis applications | |
1 Roll |