missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Matrix™ Filtered 384 Format Pipette Tips
Eliminate pipetter barrel contamination with Thermo Scientific™ Matrix™ Filtered Pipette Tips.
1014.12 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Format | Rack |
For Use With (Equipment) | Equalizer 384, Thermo Scientific Matrix Impact 16 Channel |
Product Line | Matrix |
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Format | Price | Quantity & Availability | |||
10111303
|
Thermo Scientific™
7445 |
125 μL | Equalizer 384, Thermo Scientific Matrix Impact 16 Channel | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10744824
|
Thermo Scientific™
7435 |
30 μL | Equalizer 384, Thermo Scientific Matrix Impact 16 Channel | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Eliminate pipetter barrel contamination with Thermo Scientific™ Matrix™ Filtered Pipette Tips. Rigorously tested to ensure optimum performance, these filtered tips eliminate the risk of cross-contamination from aerosols created while pipetting genomic material, bacterial samples or other precious samples.
Benefits:- Stringent testing guarantees filter tips that effectively block aerosols.
- Hydrophobic polyethylene filter material ensures no particulates contaminate samples.
- Inadvertent contact with filter will not contaminate sample or result in sample loss.
- Easy to open packaging maintains product sterility while providing easy access.
- Hinged lid allows rack to be opened without laying lid on benchtop, helping maintain sterility.
- Racks are sealed in thick polyethylene bag for sterility, which is easy to open with simple snap-and-tear packaging.
Stringent Filter Testing:
- Filter must meet certain porosity requirements and must form a complete barrier across face of tip.
- To ensure defects are not present, two specific tests are performed: mercury intrusion and particle count testing.
- Mercury Intrusion Testing (QC 13.1 - QC 13.8) ensures the filter itself meets specific aerosol blocking requirements.
- Particle Count Testing (Test Protocol QAS-0100) ensures filter is effective at blocking aerosols after installation into tip; also ensures proper shape and fit of filter.
- Every lot of tips is tested by drawing a vacuum of aerosols against the filter and ensuring particles do not pass through.
Recommended for:
- Bacteriology
- Gel loading
- PCR setup
- Preventing cross-contamination during routine pipetting
Specifications
Filtered | |
Rack | |
Matrix |
Sterile | |
Equalizer 384, Thermo Scientific Matrix Impact 16 Channel |