Learn More
Axygen™ MaxyClear Snaplock Microtubes, 1.5 mL
Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.5mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.
16.99 € - 197.09 €
Specifications
Max. RCF | 20,000 x g |
---|---|
Graduations | 0.1 to 1.5 mL |
Cap Style | Snap Cap |
Certifications/Compliance | RNase, DNase, pyrogen-free |
Closure Material | Polypropylene |
Product Code | Brand | Color | Sterility | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Packaging | Price | Quantity & Availability | |||
11311984
|
Axygen™
MCT-150-L-C |
Clear | Non-sterile | 250 Maxymum Recovery Tubes/Pk. |
24.50 €
Pack of 250 |
In Stock
Log in to see stock. |
|||
11326144
|
Axygen™
MCT-150-C-S |
Clear | Sterile | 250 Sterile Tubes/Pk., 10 Packs/Cs. |
32.95 €
Pack of 250 |
In Stock
Log in to see stock. |
|||
11361904
|
Axygen™
MCT-150-A |
Assorted | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
24.85 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
11351904
|
Axygen™
MCT-150-C |
Clear | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
31.10 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
11321914
|
Axygen™
MCT-150-X |
Amber | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
29.85 €
Pack of 500 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
12726789
|
Axygen™
MCT-150-B |
Blue | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12796789
|
Axygen™
MCT-150-R |
Red | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12716789
|
Axygen™
MCT-150-A |
Assorted | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12786789
|
Axygen™
MCT-150-O |
Orange | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13118053
|
Axygen™
MCT-150-L-C |
Clear | Non-sterile | 250 Maxymum Recovery Tubes/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12706799
|
Axygen™
MCT-150-V |
Violet | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11396304
|
Axygen™
MCT-150-SP |
Spectrum | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10713822
|
Axygen™
MCT-150-C-S |
Clear | Sterile | 250 Sterile Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12716799
|
Axygen™
MCT-150-X |
Amber | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12736789
|
Axygen™
MCT-150-C |
Clear | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12726799
|
Axygen™
MCT-150-Y |
Yellow | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12756789
|
Axygen™
MCT-150-G |
Green | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12083959
|
Axygen™
MCT-150-Y |
Yellow | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.5mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Certifications
Certified RNase-, DNase- and endotoxin-safe for total sample integrity
Specifications
20,000 x g | |
Snap Cap | |
Polypropylene | |
1.5 mL |
0.1 to 1.5 mL | |
RNase, DNase, pyrogen-free | |
Autoclavable |