missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Type 4 Class B Serological Graduated Pipettes
Manufactured from soda-lime glass with robust tooled jets
23.55 € - 52.40 €
Specifications
Certifications/Compliance | ISO 835 |
---|---|
Material | Soda Lime Glass |
Graduated | Yes |
Quantity | 5/Pk. |
Type | Serological Pipette |
Product Code | Brand | Graduations | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Volume (Metric) | Price | Quantity & Availability | ||||
12444741
|
MBL
PRA840S |
0.01 mL | 1 mL |
23.55 €
Pack of 5 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12484741
|
MBL
PRA848S |
0.1 mL | 25 mL |
52.40 €
Pack of 5 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
12474741
|
MBL
PRA846S |
0.1 mL | 10 mL |
28.90 €
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
12454741
|
MBL
PRA842S |
0.02 mL | 2 mL |
25.15 €
Pack of 5 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
12464741
|
MBL
PRA844S |
0.05 mL | 5 mL |
27.80 €
Pack of 5 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
Beschreibung
- Calibrated to deliver from any graduation line down to zero at the jet with the last drop expelled by blowing
- Tooled suction ends accept cotton-wool plug
- Graduations in permanent amber stain
Spezifikation
ISO 835 | |
Yes | |
Serological Pipette |
Soda Lime Glass | |
5/Pk. |