missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MCP Process Digital Drive for Micropump A and B Mount Heads
High-performance drive compatible with all A-Mount or B-Mount pump heads
Brand: Ismatec™ ISM918A
Code : A0
Additional Details : Weight : 7.68600kg
Description
- High-performance drive with numerous features
- Control speed and start/stop remotely via analog signal; RS-232 available on Reglo Digital and MCP-series drives
- Magnetically driven pump heads provide smooth, accurate, pulseless fluid delivery
- Adapter plate to accept either A or B Mount gear heads is included
- Country-specific power cord shipped with drive
- Two main gear pump styles fit the drives (pump heads sold separately):
- Cavity style pump head, which can be used for viscous media and for applications with a certain suction lift, has smooth operation at a low noise, and low inner friction.
- Suction shoe pump head featuring enhanced pump performance at elevated differential pressures and has fewer parts for easy maintenance. These pump heads are suitable for elevated temperature ranges and not suitable for applications requiring a suction lift.
- Some gear pump-head models have an internal fluid bypass. A fluid bypass valve helps protect against decoupling and damage from high pressure build-up.
Specifications
ENDC motor enclosure type | |
115-230 VAC, 50/60 Hz | |
Adapter plate | |
US/EU as required | |
115-230 VAC |
26 x 16 x 26.2 cm | |
IP 65 | |
0.15 kW, 0.2 hp | |
RS232 for control via PC (offering many options); Speed control (0 to 5 or 0 to 10 VDC; or 0 to 20 or 4 to 20 m); start/stop; autostart; 2 universal inputs | |
60-6000 rpm motor |