missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Medium duty 100mm castor plate fixing, aluminum centre
Brand: Manutan A341223
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Aluminum centre with black rubber tyre.- Maximum weight: 300kg
- Fixed castor
- diameter x tread width: 100 x 30mm
- Fitted height: 128mm
- Roller bearing
- Load capacity: 120kg
- Plate L x W: 102 x 83mm
- Fixing hole size: 80 x 60mm
- Fixing hole diameter: 8mm