missing translation for 'onlineSavingsMsg'
Learn More

Manutan Medium duty shelving, Rapid 2, blue/grey, five shelves, 1980mm x 915mm x 610mm

Marca:  Manutan A361748

Code : Z3

Detalles adicionales : Weight : 1.00000kg

Código de producto. 12886179

  • 249.74 € / Each
Estimated Shipment: 12-07-2024
to see stock.
Añadir a la cesta

Descripción

Descripción

A versatile shelving system used for hand loaded applications. Shelf load capacity of 200kg-340kg. Simple boltless assembly - frames and beams simply clip together and only require a rubber mallet. Shelves adjustable by 38mm increments, even when built. High density chipboard shelves with max shelf capacity of up to 340kg. 2mm European structural quality steel. Hardwearing powder coated finish. Load capacity TUV certified - test to establish safe working loads. Supplied flat-packed.
  • Blue/grey
  • Five shelves
  • Shelf capacity UDL: 340kg
  • Dimensions (H x W x D): 1980mm x 915mm x 610mm
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Product Certifications
Ofertas especiales

Ofertas especiales