missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Mega Rack™ Double Tube Rack
Creates space and organization for high throughput labs requiring large sample storage. Heathrow Scientific™ Mega Rack™ Double Tube Rack eliminates the need for multiple tube racks.
Brand: Heathrow Scientific™ HS120115
Code : NEW
Additional Details : Weight : 2.27000kg
Description
- Fully-assembled polypropylene
- Sturdy and light weight material for easy transport
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack and eliminate need for multiple tube racks
- Autoclavable
Specifications
Tube Rack | |
Autoclavable | |
Tubes (13 to 16 mm) | |
240 | |
Non-sterile | |
Tabletop | |
Double | |
673 mm | |
90 mm | |
13 to 16 mm |
18 x 12 | |
Blue | |
Polypropylene | |
Rectangle | |
10mL tubes | |
1 Each | |
673 x 267 x 90mm | |
267 mm | |
16 mm | |
2.28 kg |