missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Meker Burner with Tétine Connection, 24mm Opening
Provides a stable flame and excellent air-gas mixture for superior combustion.
59.15 € - 59.45 €
Specifications
Product Type | Meker Burner |
---|---|
Diameter (Metric) | 24 mm |
Height (Metric) | 160 mm |
No. per Pack | 1 Ea. |
Product Code | Brand | Description | Gas Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Gas Type | Price | Quantity & Availability | ||||
11719777
|
Fisherbrand™
|
Consumption of 62L/hr | Natural Gas |
59.45 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
11729777
|
Fisherbrand™
|
Consumption of 80L/hr | Butane, Propane, LPG |
59.15 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
Description
- 24mm diameter burner opening
- 160mm overall height
- Gas supply regulation by needle valve
- Nickel plated steel to guarantee a stable and homogeneous flame
- For use with natural gas/methane or butane/propane
Specifications
Meker Burner | |
24 mm | |
160 mm | |
1 Ea. |