missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Metallocene Collection Container 2D Pillow Configuration
Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.
176.00 € - 186.49 €
Specifications
Material | Metallocene |
---|---|
Sterility | Sterile |
Includes | Port 1, 2; 24 in. length tubing w/0.375 in. I.D. Male CPC conn. w/0.375 in. barb, dust cover and clamps; Port 3; 36 in. tubing 0.125 in. I.D. w/0.125 in. barb and male luer |
No. per Case | 1 Ea. |
No. per Pack | 1/Pk. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17203574
|
Corning™
91-100-30 |
50 L |
176.00 €
Each |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17213574
|
Corning™
91-100-35 |
100 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.
Specifications
Metallocene | |
Port 1, 2; 24 in. length tubing w/0.375 in. I.D. Male CPC conn. w/0.375 in. barb, dust cover and clamps; Port 3; 36 in. tubing 0.125 in. I.D. w/0.125 in. barb and male luer | |
1/Pk. |
Sterile | |
1 Ea. |