missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methanol, 99.8%, Extra Dry over Molecular Sieve, AcroSeal™, Thermo Scientific Chemicals
19.91 EUR valid until 2024-12-31
Use promo code "21964" to get your promotional price.
19.88 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "21964" to get your promotional price.
19.88 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Click to view available options
Quantity:
100 mL
500 mL
1 L
2.5 L
Packaging:
AcroSeal™ Glass Bottle
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | -98.0°C |
Color | Colorless |
Acidity | 0.003% max. (as HCOOH) |
Density | 0.7910g/mL |
Boiling Point | 64.7°C |
Quantity | 100 mL |
Flash Point | 12°C (53.6°F) |
Infrared Spectrum | Authentic |
Packaging | AcroSeal™ Glass Bottle |
Physical Form | Liquid |
Show More |
Safety and Handling
Product Identifier
- Methanol
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- H370-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P240-Ground/bond container and receiving equipment.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'