missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methanol, Semiconductor Grade, 99.9% min, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
4 x 1 L
Description
Methanol is widely used as a solvent in synthetic organic chemistry. It is also used as a solvent in analytical chemistry, especially for HPLC, LC-MS, GC-MS, ICP-MS and spectrophotometry. It is used in the production of biodiesel, formaldehyde and acetic acid. It is also used as fuel, antifreeze, denaturant for ethanol and an energy carrier for fuel cell application.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 98°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.791 |
Boiling Point | 64.7°C |
Quantity | 1 L |
Flash Point | 11°C (52°F) |
Ignition Point | 455°C (851°F) |
Physical Form | Liquid |
Refractive Index | 1.329 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'