missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable, Stationary

Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.

Brand:  Metro™ WT307FC

Additional Details : Weight : 65.18400kg

 View more versions of this product

Product Code. 15907331

  • 725.00 € / Each
Estimated Shipment: 30-09-2024
to see stock.
Add to basket

Description

Description

  • 34 in. high (86.4cm) seamless, 14-gauge stainless-steel work surface with rounded edges
  • Support structure virtually eliminates “drumming”
  • Posts with adjustable feet compensate for slight floor irregularities
  • Leveling foot on each post

Order Info

Shipped knocked down. Assemble easily without tools. Other sizes available; call your Fisher Safety Customer Service Representative at 1-800-772-6733.

Specifications

Specifications

72 in.
Open with undershelf
For cleanliness, stability
34 in.
30 in.
180 lb.
182.88 cm
Stainless Steel (14 ga.)
Stationary Table
72 x 30 x 34 in. (182.88 x 76.2 x 86.36 cm)
86.36 cm
Bottom shelf (galvanized)
81.64 kg
76.2 cm
NSF
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers