missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Lab Animal Feed (LAR) Cart

Keep feeding efforts to a minimum. Metro Lab Animal Feed Cart is a two-shelf unit on casters making feeding laboratory animals more convenient for staff.

Brand:  Metro™ LAR1

Additional Details : Weight : 15.24000kg

 View more versions of this product

Product Code. 15956971

  • 750.00 € / Each
Estimated Shipment: 19-11-2024
to see stock.
Add to basket

Description

Description

  • Super Erecta™ shelf construction provides easy assembly and absolute rigidity
  • Relocation of shelves is quick and simple
  • Stainless steel finish provides superior corrosion resistance
  • Open shelf design minimizes dust accumulation while maximizing air circulation and visibility
  • Compact footprint for easy maneuvering in tight lab spaces

Specifications

Specifications

Light-duty Lab Animal Feed Cart
Designed to store and transport animal feed
97 cm
24 in.
375 lb.
Stainless Steel
18 in.
24 x 18 x 38 in. (61 x 45.7 x 97 cm)
38 in.
One tote and one shelf
61 cm
171 kg
1
45.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers