missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Lab Cart Accessory, Vinyl Cover

Protects shelf contents from dust and other airborne contaminants with a Metro Lab Cart Vinyl Cover

Brand:  Metro™ GWSVC62

Additional Details : Weight : 1.27200kg

 View more versions of this product

Product Code. 15936931

  • 316.00 € / Each
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

  • Vinyl construction with Velcro closures
  • Clear cover allows easy visual access; blue cover provides light obstruction
  • Fits 18 x 36 in. (45.7 x 91.4cm) shelving

Specifications

Specifications

Cart Cover
36 x 18 x 52 in. (91.4 x 45.7 x 132 cm)
132 cm
91.4 cm
Tall
45.7 cm
Blue
52 in.
36 in.
Vinyl
18 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers