missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Lab Cart Accessory, Vinyl Cover

Protects shelf contents from dust and other airborne contaminants with a Metro Lab Cart Vinyl Cover

Brand:  Metro™ GWSVC41

Additional Details : Weight : 0.90400kg

 View more versions of this product

Product Code. 15926931

  • 349.00 € / Each

Estimated Shipment: 15-03-2023
to see stock.
Add to basket

Description

Description

  • Vinyl construction with Velcro closures
  • Clear cover allows easy visual access; blue cover provides light obstruction
  • Fits 18 x 36 in. (45.7 x 91.4cm) shelving

Specifications

Specifications

Cart Cover
36 x 18 x 35 in. (91.4 x 45.7 x 88.9 cm)
88.9 cm
91.4 cm
Short
45.7 cm
Blue
35 in.
36 in.
Vinyl
18 in.
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers