missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with 3-Sided Frame
The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.
Brand: Metro™ LT60XUS3
Additional Details : Weight : 36.28800kg
Description
- Table features smooth surfaces that are easy to clean
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Bestellinformation
Casters must be ordered separately.
Spezifikation
59.75 in. | |
59.75 x 30 x 39.5 in. (151.7 x 76.2 x 100.3 cm) | |
100.3 cm | |
Backsplash with 3 sided frame | |
273 kg | |
151.7 cm | |
Polymer |
Stationary Table | |
Ideal for lab | |
39.5 in. | |
30 in. | |
76.2 cm | |
600 lb. |