missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax iQ™ Stationary Security Storage Unit

Defend your lab's sensitive materials for loss or pilferage. MetroMaxiQ Stationary Security Storage unit allows for protection in a secure, parked unit within your work environment.

Brand:  Metro™ MQSEC56E

Additional Details : Weight : 64.59200kg

 View more versions of this product

Product Code. 15927171

  • 1990.00 € / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

  • Heavy gauge open wire construction keep contents visible for easy inventory check
  • Built-in Microban™ antimicrobial product protection to keep the product “cleaner between cleanings”
  • Double door with ergonomic -+-turn handle
  • Each door opens 270° and can be secured to the side panels
  • Posts have leveling feet to compensate for uneven surfaces

Specifications

Specifications

Fits shelf: 61 x 152.4cm (24 x 60 in.); W x L: 68.5 x 159.7cm (27 x 62.8 in.)
Polymer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers