missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax iQ™ Stainless-Steel Stem Casters

For use with MetroMax Q steel mobile stem caster posts

Brand:  Metro™ 5MPBX

Additional Details : Weight : 0.85600kg

 View more versions of this product

Product Code. 15986721

  • 68.80 € / Each
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

  • Promotes easy cleaning
  • Casters allow shelving units to be moved easily for access to floors and walls
  • When used to create carts, allows efficient movement of supplies throughout a facility or campus

Polymer Stem Casters

  • Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
  • 5 in. (127mm) diameter polyurethane wheel
  • Sleeve-stye axle bearing
  • Optional toe-operated brake mechanism
  • Antimicrobial product protection built into tread
  • Load rating of 300 lbs. (135kg)
  • Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
  • Bumpers included
Standard Stem Casters
  • Plated caster horns and hardware
  • Stem/Swivel or Stem/Brake style
  • Bumpers included
Stainless-steel, Cart-Washable Stem Caster
  • Stainless horn, axle, and stem
  • Sealed bearings (bumper included)

Specifications

Specifications

Polyurethane
5 in.
Yes
135 kg
Metro™ MetroMax i™ and Q™ shelving
Nickel-plated Steel
-20 to 120°F
Brake Stem Caster
12.7 cm
-49 to 49°C
300 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers