missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Black Phenolic Top and Solid HD Shelf

Safeguard your workers in the laboratory. Metro Stainless Lab Worktable with a solid HD shelf and a stainless top/backsplash provides corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTSM36PB

Additional Details : Weight : 33.38400kg

 View more versions of this product

Product Code. 15927131

  • 1865.00 € / Each

Estimated Shipment: 05-03-2024
to see stock.
Add to basket

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

35.75 x 30 x 35.8 in. (90.8 x 76.2 x 91.1 cm)
35.8 in.
Solid HD shelf, adaptor insert
90.8 cm
30 in.
600 lb.
273 kg
Ideal for lab
91.1 cm
35.75 in.
Stainless Steel
76.2 cm
Mobile Table
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers