missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Black Phenolic Top and Solid HD Shelf

Safeguard your workers in the laboratory. Metro Stainless Lab Worktable with a solid HD shelf and a stainless top/backsplash provides corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTSM60PB

Additional Details : Weight : 51.16800kg

 View more versions of this product

Product Code. 15987141

  • 1985.28 € / Each


Estimated Shipment: 13-12-2021
Add to basket

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

59.75 x 30 x 35.8 in. (151.7 x 76.2 x 91.1 cm)
35.8 in.
Solid HD shelf, adaptor insert
151.7 cm
30 in.
600 lb.
273 kg
Ideal for lab
91.1 cm
59.75 in.
Stainless Steel
76.2 cm
Mobile Table
Videos
SDS
Documents
Certificates