missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Laboratory Worktable Accessory, Wire Shelf

For use with Metro™ MetroMax i™ and other Stainless Steel worktables

Brand:  Metro™ LT36WS

Additional Details : Weight : 2.72000kg

Product Code. 15937031

  • 219.00 € / Each
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

  • Shelves mount on three-sided frames with use of clips
  • Load rated for a maximum of 150 lbs.
  • Also compatible with MetroMax i Lab Worktables

Specifications

Specifications

28.3 in.
Wire Shelf
68 kg
72 cm
Stainless
3.4 kg
7.5 lb.
Metro™ MetroMax i™ and other Stainless Steel worktables
3-Sided Frame
150 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers