missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Standard-Duty Mobile Security Units, Stainless Steel

Secure the most important items in your lab. Metro Standard-Duty Mobile Security Units provide protection of valuable materials and sensitive items from loss or pilferage. Available in a sleek, easy-to-clean stainless steel finish.

Brand:  Metro™ SEC55S-SD

Additional Details : Weight : 58.78400kg

 View more versions of this product

Product Code. 15987231

  • 3730.00 € / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Requires : Casters must be ordered separately. Contact your Fisher Scientific™ Safety Customer Service Represenative to select and order the proper caster for your application, load requirements, and operating environment.

Description

Description

Mobile security units provide protection for valuables and sensitive materials from loss or pilferage. Type 304 Stainless provides superior corrosion resistance. Heavy gauge open wire construction keeps contents visible at all times, making it easy to check inventory. Choice of casters to match your requirements.

  • Patented, ergonomic, 1/4-turn door handle
  • Double doors open 270° and can be secured along the sides of the unit
  • Fixed top and bottom Super Erecta shelves
  • Optional intermediate shelves can be postitioned in 1 in. increments along entire height of post

Order Info

Shipped knocked down; assemble easily. Super Adjustable/Super Erecta™ intermediate shelves and casters sold separately.

Specifications

Specifications

Mobile Security Cart
62 in.
52.75 in.
Stainless Steel
174 lb.
69.2 cm
52.75 x 27.25 x 62 in. (134 x 69.2 x 157.5 cm)
157.5 cm
134 cm
79 kg
27.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers